Buy more than* S$200* and get FREE SHIPPING

Pliers, parallel type

5.00 (1)
Maximum Openings (mm)
10
Weight (g)
140
Overall Length (mm)
130
Thickness (mm)
12
Width (mm)
55
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EGH-130 11076161 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it to give a firm crease to the bent part of the board.
5
From Japan
On 2015-03-04 11:05:29
I use it as a metalworking tool. It is smaller than I thought. Is it about 15 cm in length? There is about 1 cm wide as the pliers. The tip of the tip in the photo was blunt, so it was sharpened a bit with a gold file.
This review is about item#11076161.

Related Products