Buy more than* S$200* and get FREE SHIPPING

Insulating Cap Bar-Shaped Crimp Terminal, Pin

4.86 (7)
Dimension F (phi mm)
1.9
Rated Voltage (V)
600
...see all>
Product Options
ADD TO CART
Wire Conjugation Range (strand-wire) (mm2) Rated Current (A) Dimension D (phi mm) Dimensions L (mm) Type Color (Cap) Materials (cap) Dimension d (phi mm) Conjugation Wire Range (single)(mm) Dimension l (mm) Incombustibility Electric AWG Wire Conjugation Range (#) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Conjugation Range (strand-wire) (mm2) Rated Current (A) Dimension D (phi mm) Dimensions L (mm) Type Color (Cap) Materials (cap) Dimension d (phi mm) Conjugation Wire Range (single)(mm) Dimension l (mm) Incombustibility Electric AWG Wire Conjugation Range (#) Dimensions E (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.04-2.63 20 4.2 22 - - - 2.3 1.14-1.82 16 UL94V-0 16-14 4.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TC 1.25-13.5V-ST-C 66086082 2.99 SGD
Shipped after 2018-05-28
0.25 - 1.65 20 3.4 22.0 (TC type) Round bar Transparent red Polyvinyl chloride UL94V-0 1.7 0.57 - 1.44 13.5 - 22-16 4.5   1Box(100PC) 1 TC1.25-13.5V-ST-C 11086591 23.99 SGD
Shipped after 2018-05-28
1.04 - 2.63 20 4.2 22.0 (TC type) Round bar Transparent blue Polyvinyl chloride UL94V-0 2.3 1.14 - 1.82 13.5 - 16-14 4.5   1Box(100PC) 1 TC2-13.5V-ST-C 11086607 23.99 SGD
Shipped after 2018-05-28
2.63 - 6.64 37 5.6 26.5 (TC type) Round bar Transparent yellow Polyvinyl chloride UL94V-0 3.4 1.82 - 2.89 15.0 - 12-10 6.5   1Box(50PC) 1 TC5.5-15ST-C 11086555 23.99 SGD
Shipped after 2018-05-28
2.63 - 6.64 37 5.6 32.5 (TC type) Round bar Transparent yellow Polyvinyl chloride UL94V-0 3.4 1.82 - 2.89 21.0 - 12-10 6.5   1Box(50PC) 1 TC5.5-21ST-C 11086564 23.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Outlet creation
5
From Japan
On 2017-04-23 09:28:12
It is a convenient item, it is an essential item for work. I will purchase it in the future.
This review is about item#11086591.
Connection between instrument and indoor wiring with plug-in connector
5
From Japan
On 2017-03-19 19:17:13
It is convenient to use plug-in connector as insulated terminal only with ordinary crimping tool, it can be used conveniently.
This review is about item#11086607.
Connect the wire to the wiring device
5
From Japan
On 2015-01-04 09:42:25
Until now, I used something that the pin is not in the center, and rarely sometimes got fit. This product is easy to handle because there is no such thing as the wire and pin are aligned.
This review is about item#11086607.
It is used for wiring instruments.
5
From Japan
On 2014-11-05 17:26:47
Since it is a single item product, there is no problem.
This review is about item#11086607.
Plug connector inside the box
5
From Japan
On 2014-04-07 15:12:46
I entered the kitchen everywhere.
This review is about item#11086564.
Outlet construction
4
From Japan
On 2013-12-04 06:37:08
Since it is available in the best size, it saves the labor of finding a material store.
This review is about item#11086564.
Control panel assembly
5
From Japan
On 2013-11-02 18:14:56
Excellent usability was excellent, delivery period was also smoothly done and I am very much appreciate your continued support in the future.
This review is about item#11086564.

Related Products