Buy more than* S$200* and get FREE SHIPPING

Long Nose Pliers

3.50 (2)
Overall Length (mm)
400
...see all>
Product Options
ADD TO CART
Plug Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Plug Angle (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Direct 1PC 1 WLC340 11076177 -
Discontinued
[x]
Song 90degree 1PC 1 WLC349 11076195 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of a water motorcycle
5
From Japan
On 2017-07-10 21:04:06
I am satisfied that cost performance is good. I am also very happy with variations.
This review is about item#11076195.
To car maintenance
2
From Japan
On 2010-11-29 21:03:06
The condition of being dirty already is bad in new condition. Rubber type substances adhere to other than grips and are hardened. Frustration at the tip is not engaged, and one side is thin and hardly effective. I could not use it unless there were many rubbery dirty deposits here too. Whether it is a trace of deburring, if it says what it looks like it is very dirty machining how to shave the arm is less than the tool of 100 yen shop. It is not suitable for turning hard objects. There is too much bending, no force is transmitted to the tip. made in China. It is impossible to recommend to those who want to use it for heavy duty absolutely.
This review is about item#11076177.

Related Products