Buy more than* S$200* and get FREE SHIPPING

Adjust Precision Screwdriver

Maximum Length (mm)
215
Main Part Dimension (mm)
130x15
Weight (g)
28
...see all>
Product Options
ADD TO CART
Bits Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bits Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(+) 1x (-) 4.0 (replacement type) Red 1PC 1 TSB-140 11076204 7.99 SGD
Shipped after 2018-01-26
(+) 0x (-) 3.0 (replacement type) Blue 1PC 1 TSB-030 11076213 7.99 SGD
Shipped after 2018-01-26
(+) 00x (-) 2.5 (replacement type) Green 1PC 1 TSB-025 11076222 8.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products