Buy more than* S$200* and get FREE SHIPPING

Clamp, Flexible Clipper

3.50 (4)
Base Dimensions (mm)
40x40x15
Arm Length (mm)
165
Accessories
This clip arm x4, x1 this lens arm, x1 this magnet arm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 OC-8 11076301 21.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Soldering
4
From Japan
On 2017-08-29 13:52:55
It is user-friendly as it is bent freely and maintains its shape. The base is made of resin and it is fixed by clamp or double-sided tape, but if it is a little weighty metal item, it is likely to be used just by placing it.
This review is about item#11076301.
Soldering operation
4
From Japan
On 2016-02-12 08:40:52
It is convenient if the platform is a bit bigger.
This review is about item#11076301.
Soldering of wiring
1
From Japan
On 2015-11-24 04:54:13
Although it is a phrase that says to turn freely, 1. The thickness of the desk is limited when clamping the base on the workbench. 2. Even when inserting the arm into the base, every hole wobbles because it is loose. 3. The fixed place of the base is limited. In the attached double-sided tape It is nothing 4. It does not stop freely freely at the thought position on the material of the arm (back) = 2 plus This is the most negative point, after all, the support stand and the tool clip used until now have become independent and at which position on the desk It can be placed and the positioning is solid, so it is still good (should choose heavy bases), we spent wasted money.
This review is about item#11076301.
Soldering
5
From Japan
On 2015-07-09 18:26:48
There is a degree of freedom, so you can fix things, so you can work with ease with soldering efficiently.
This review is about item#11076301.

Related Products