Buy more than* S$200* and get FREE SHIPPING

Free Container Size L

5.00 (3)
Outer Dimensions (Width x Depth x Height)(mm)
267x377x167
Inner Dimensions (Width x Depth x Height) (mm)
325x230x140
Withstand Load (kg)
15
Capacity (L)
11.3
Weight (g)
About 460
Size
L
Color
Black
Material
Polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3636BK 11076956 25.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
For tidy
5
From Japan
On 2016-06-17 17:49:02
I bought it for collecting scattered tools. It is light and this is enough.
This review is about item#11076956.
Separation of accessories in warehouse
5
From Japan
On 2015-02-25 14:08:58
I bought it along with S size, so it was easy to keep it together.
This review is about item#11076956.
On the bicycle carrier
5
From Japan
On 2014-10-05 13:52:41
I bought it because it was just right for the bicycle carrier. Similar items can be obtained at a nearby home center, but it is saved because there is not much choice. The strength is low because of the mesh, but it is necessary just enough because it loads only a few kilograms at best. I wanted something with the same bottom area and height more if I greedy.
This review is about item#11076956.

Related Products