Buy more than* S$200* and get FREE SHIPPING

All-around Scissors

Weight (g)
50
Overall Length (mm)
130
Thickness (mm)
6
Width (mm)
55
Material
Stainless 420J2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 AT-100 11076371 19.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products