Buy more than* S$200* and get FREE SHIPPING

A4 Stationery Case M Type

2.67 (3)
Caution
You can not choose color
Outer Dimensions (Width x Depth x Height)(mm)
307x235x24
Weight (g)
About 190
Color
Clear
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3567 11077062 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Item carrying thickness 1 to 2 cm
2
From Japan
On 2018-02-08 12:58:33
I think that the item description is only the overall size of the product and the effective inner dimension is about 297 × 218 × 15 mm. (I am sorry if it was overlooked) I am considering repurchasing. I think that it is good that fasteners are devised and opened from both sides.
This review is about item#11077062.
Save documents
5
From Japan
On 2015-09-11 15:59:57
Purchased for storing documents of different sizes together on a bookshelf. I think that it is convenient for saving documents that are difficult to bind to files. Although I used it for about 1 year, the price was also cheap and it was not deformed or damaged, so I bought it again.
This review is about item#11077062.
Document holder
1
From Japan
On 2015-02-07 01:03:15
The part of the hinge is thin, cracked, it seems that it will be a thousand yet. I do not think it is made in Japan. Typical of cheap worst
This review is about item#11077062.

Related Products