Buy more than* S$200* and get FREE SHIPPING

Hose Cutter

1.00 (1)
Overall Length x Width x Thickness (mm)
251x80x25
Cleavable Range
41942
Weight (g)
170
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HC-78 11076405 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of transparent hose
1
From Japan
On 2014-04-07 10:23:41
The cutting edge is not sharp and the sharpness is not good.
This review is about item#11076405.

Related Products