Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sand Paper Holder

2.50 (2)
Overall Length (mm)
200, 200
...see all>
Product Options
ADD TO CART
Width (mm) Material Polished Surface Polished Surface Size (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Material Polished Surface Polished Surface Size (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9, 9 aluminum scrapping, Aluminum shaving round type, Round Type 75x9, 75x9 red (grip), Red (grip) 1PC 1 SPR-2 11076457 19.99 SGD
In stock
5, 5 aluminum scrapping, Machined aluminum round type (narrow type), Round (Narrow) 75x5, 75x5 blue (grip), Blue (grip) 1PC 1 SPR-3 11076466 19.99 SGD
In stock
9, 9 aluminum scrapping, Machined aluminum corner type, Square 75x9, 75x9 black (grip), Black (grip) 1PC 1 SPR-1 11076441 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Production of model
1
From Japan
On 2017-01-22 20:49:44
Paper holding is appropriate and it is bad to make it for the price. It is not worth.
This review is about item#11076441.
Production of sample products (wooden)
4
From Japan
On 2016-11-18 17:49:46
Repeat purchase, it is very easy to use. I am satisfied if there is size variation.
This review is about item#11076457.

Related Products