Buy more than* S$200* and get FREE SHIPPING

Sanding Holder

3.00 (3)
Polished Surface Size (mm)
255x125, 255x125
Weight (g)
95, 95
Overall Length (mm)
270, 270
Width (mm)
26, 26
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSH-12 11076475 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Curing of the corner part
3
From Japan
On 2015-05-11 15:42:03
Because it is uneconomical because it requires a certain length for installation, we use commercially available magic type tape with adhesive and use it while shifting the tip regardless of length.
This review is about item#11076475.
Finish the metal surface
1
From Japan
On 2014-07-16 23:14:09
With peeling loose within the using, it was repeated to relax again even if you tighten it again and again. I stopped using it on the way.
This review is about item#11076475.
Molding of resin
5
From Japan
On 2013-07-21 22:27:19
If it is about half the length, it can be used for delicate processing, and the paper will not move even if you put in power. The width may be slightly short according to the length.
This review is about item#11076475.

Related Products