Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

Carrying File A4 Size

4.00 (3)
Caution
You can not choose color
Outer Dimensions (Width x Depth x Height)(mm)
343x44x347
Weight (g)
About 205
Color
Clear / Smoke
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 XC-305 11077096 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Moving on a rainy day
2
From Japan
On 2013-05-19 04:09:16
Button is hard and unusual. Although I am bad, I am dissatisfied that I bought it although I can not choose a color.
This review is about item#11077096.
Take a4 file and carry around
5
From Japan
On 2013-03-18 17:01:46
Even if it rains a little, even if it treats it as a clutter that can not get wet, things inside are relieved
This review is about item#11077096.
For everyday use when carrying documents.
5
From Japan
On 2013-03-11 16:35:27
I was sorry that I could not choose a color, but it was good that the color of the one I was hoping to deliver. The goods themselves are very light, and the price is cheap so there is a sense of affordability. I do not know if it can be used for long, but I am satisfied enough for everyday use.
This review is about item#11077096.

Related Products