Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

A4 Free Rack Vertical

3.00 (2)
Outer Dimensions (Width x Depth x Height)(mm)
245x340x60
Type
Vertical type
Weight (g)
About 190
Color
Black
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3984BK 11077123 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
To organize documents
3
From Japan
On 2014-07-24 13:11:56
I also thought that it would be nice to have A4 file size and also have color variations
This review is about item#11077123.
For desk paper arrangement
3
From Japan
On 2013-06-20 14:19:46
Considering the price it would be such a thing.
This review is about item#11077123.

Related Products