Buy more than* S$200* and get FREE SHIPPING

Scraper

4.50 (2)
Weight (g)
80
Overall Length (mm)
200
Width (mm)
(scraper section) 60
Material
(GRIP) PP RESIN AUS-8 stainless steel ( scraper section )
Specification
Nut driver (for 5, 6, 8 mm).
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 200mm 11076536 10.37 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
In the renovation work of the workplace
4
From Japan
On 2017-11-01 14:33:51
Removal of coking in renovation works I could not do it with a cutter knife, so I bought this and tried it Blades enter convenient and smoothly and ended faster than scheduled time
This review is about item#11076536.
Used for motorcycle engine packing and gasket peeling
5
From Japan
On 2015-07-16 14:45:34
It is used for peeling of packing and gasket, but it is convenient as it can be used for various purposes.
This review is about item#11076536.

Related Products