Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Steel R Scraper PRO

4.50 (2)
Overall Length (mm)
150
Width (mm)
(Scraper part) 80
Material
(Shank) elastomer resin (scraper section) 301H stainless fluorine resin processing
...see all>
Product Options
ADD TO CART
Specification Model Number Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Model Number Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- PRO-S S 1PC 1 No.2151 11076545 12.99 SGD
In stock
S type has sharper tip PRO-M M 1PC 1 No.2161 11076554 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
The adhesive sheet of the vehicle is chestnut
4
From Japan
On 2013-04-03 09:32:14
It was good as it fits the body surface with a supple blade. This time I used it for character collection, so I thought that it would be better to narrow the width of the blade a little more.
This review is about item#11076554.
It is used for removing double-sided tape that sticks to Sun of Sunroom.
5
From Japan
On 2013-01-24 12:16:54
After warming with a dryer, use. Very easy to use. It is used in combination with black teflon scraper.
This review is about item#11076554.

Related Products