Buy more than* S$200* and get FREE SHIPPING

Ratchet monkey

3.33 (3)
Material
Carbon steel
...see all>
Product Options
ADD TO CART
Mouth Width (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mouth Width (mm) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Up to 25 297 200 1PC 1 RM200 11076572 42.99 SGD
In stock
Up to 32 509 250 1PC 1 RM250 11076563 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Continuous work of tightening parts
1
From Japan
On 2017-04-06 21:19:30
If you use it, it will open soon with tremors, and you will slip from the bolt. The screw to be adjusted is too loose.
This review is about item#11076572.
screw tightening
4
From Japan
On 2015-07-06 04:40:04
It is easy to use like a ratchet wrench. However, since the monkey opens little by little, I think that it will be a very good product if that point is improved.
This review is about item#11076563.
Used widely for gas piping etc.
5
From Japan
On 2014-12-18 16:07:36
I wanted it quite a while ago, but I do not have the opportunity to buy it easily, so I bought it for quite a while. In plumbing etc, I think that I am glad I bought it because it does not have to be removed a while.
This review is about item#11076563.

Related Products