Buy more than* S$200* and get FREE SHIPPING

Index Basket Wide II

3.78 (9)
Outer Dimensions (Width x Depth x Height)(mm)
384x260x73
Weight (g)
About 185
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 3050B 11077166 9.99 SGD
Shipped after 2018-04-23
Clear 1PC 1 3050C 11077175 9.99 SGD
Shipped after 2018-04-23
Orange 1PC 1 3050O 11077184 -
Discontinued
[x]
Smoke 1PC 1 3050S 11077193 9.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 3
2 star 0
1 star 1
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
At the time of dispensing
5
From Japan
On 2018-02-03 12:42:32
I use it to set a patient, a medicine bag, medicine, prescription for one patient. Tray I bought earlier is easy to use, but now I am using A4 size as a basis, so I am using it a bit big.
This review is about item#11077175.
In-stock defects
1
From Japan
On 2018-01-11 17:07:01
Because it comes with easy packaging, the product is damaged. I want you to take care of curing at home delivery
This review is about item#11077175.
Two doors are installed on each shelf of a long-depth five-door refrigerator, and it is used as a withdrawal
5
From Japan
On 2017-08-02 14:46:33
It is possible to take out the refrigerated items further in the drawer type, making it very easy to use as planned.
This review is about item#11077175.
Used to organize documents.
5
From Japan
On 2017-03-09 19:36:52
I was able to clean up the documents that were bulky. I thought that it looks a bit somewhat difficult but I think that this strength is enough so that it is possible to divide it as a consumable item even if it breaks at this price.
This review is about item#11077166.
Office
3
From Japan
On 2015-10-05 14:19:55
Normal upper class !!
This review is about item#11077193.
Document sorting
3
From Japan
On 2014-11-14 15:18:04
I bought an A4 size basket for document arrangement, but it is a bit cramped to put in a transparent file or a document in an envelope. Is there a B4 size basket? I think that there are also different colors such as red, blue, white, yellow and so on.
This review is about item#11077166.
Sorting invoices, etc.
3
From Japan
On 2014-01-17 13:52:35
The horn was broken just by falling from the shelf about 1.5 m, if the temperature is low it may become brittle. I think that it is easy to use if you consider the price.
This review is about item#11077184.
Insert A4 clear file, office work
5
From Japan
On 2013-05-02 14:31:20
Light, durable, easy to hold, easy to use. There is a reasonable intensity, it is useful. Because there are three colors, you can use different types of documents, it is easy to organize. Also, because it is transparent, it's easy to check the contents from the side, it is convenient.
This review is about item#11077184.
Sorting of materials for each work and temporary storage of documents
4
From Japan
On 2013-02-08 14:12:34
Translucent, easy to see, easy to carry. It is easy to use because it is big enough to fit the A4 size clear file as well.
This review is about item#11077175.

Related Products