Buy more than* S$200* and get FREE SHIPPING

Separate Box

4.68 (25)
Color
Clear
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Weight (g) Size Outer Dimensions (Width x Depth x Height)(mm) Inner Dimensions (Width x Depth x Height) (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size Outer Dimensions (Width x Depth x Height)(mm) Inner Dimensions (Width x Depth x Height) (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 72 S size 158x106x35 125x100x30 0.38 1PC 1 3791 11077202 1.94 SGD
In stock
About 140 Medium size 182x150x41 165x125x34 0.7 1PC 1 3790 11077211 2.67 SGD
In stock
ADD TO CART
Customer Reviews
5 star 22
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 4.68
25 Customer Reviews
The reviews are automatic translation.
accessory case
3
From Japan
On 2017-09-26 18:45:23
The separate plates are thin and not suitable for properly separating. 100 level level
This review is about item#11077202.
As a screw storage box
5
From Japan
On 2017-07-12 15:38:46
I was worried that there were many kinds of small screws that I could not organize, but I bought a few boxes and stored it for each screw diameter and it was refreshing.
This review is about item#11077202.
Used for classification of accessories
5
From Japan
On 2016-08-16 22:44:09
It can classify many small items efficiently and it is very useful.
This review is about item#11077211.
Sorting parts
5
From Japan
On 2015-10-11 15:12:39
Easy to use
This review is about item#11077211.
Not suitable for transportation
2
From Japan
On 2015-08-25 15:58:03
It is convenient to remove the partition for separating. However, because it is loose, all the small screws are mixed in the bottom part, there is no meaning of the partition. If it is a big screw (or other thing) it may not pass through the gap, maybe. Now we use the partitions and the bottom part by bonding with a bond. It is regrettable only for price and material.
This review is about item#11077202.
Parts arrangement
5
From Japan
On 2015-07-04 18:59:08
I think that it is firmly made for the price. It is recommended.
This review is about item#11077211.
Bolt, nut arrangement
2
From Japan
On 2015-05-25 16:15:36
I put bolts and nuts. It is slightly inconvenient as the dividers are fixed at 2 places.
This review is about item#11077211.
Parts storage
5
From Japan
On 2014-12-28 19:34:10
I think that it is of sufficient quality.
This review is about item#11077211.
Component classification
5
From Japan
On 2014-12-28 19:28:25
I think that it is of sufficient quality.
This review is about item#11077202.
Organizing accessories
5
From Japan
On 2014-06-23 16:42:06
Easy to use and cheap.
This review is about item#11077211.

Related Products