Buy more than* S$200* and get FREE SHIPPING

20 A4 Binder Pocket

3.00 (2)
Caution
Some 4-hole and 2 hole file are not supported.
Number of Holes
30 holes
Weight (g)
About 120
Color
Clear
Dimension (mm)
302x228
Thickness (mm)
0.04
Material
Polypropylene
Compatible
30 holes
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20Sheet) 1 XK-62 11077297 2.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Used to manage documents
4
From Japan
On 2015-11-26 14:47:10
I think whether it was good even for a little thick ground.
This review is about item#11077297.
Storing documents without binder
2
From Japan
On 2012-02-17 14:45:52
It is regrettable that there are no vertical cuts of 30 holes. It is a point that interferes with the metal fittings of the binder when binding to the binder and turning over the page. However, it seems that there is no such thing with a simple binder. Size, transparency ets I am thinking it is equivalent to other companies.
This review is about item#11077297.

Related Products