Buy more than* S$200* and get FREE SHIPPING

Mdf With A Clipboard A4 Holder

3.50 (10)
Outer Dimensions (Width x Depth x Height)(mm)
230x15x340
Type
A4 vertical type
Weight (g)
About 225
Material
ABS, PP, steel, MDF
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 XC-385A 11077315 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 6
3 star 1
2 star 1
1 star 1
Review Rating: 3.50
10 Customer Reviews
The reviews are automatic translation.
Clerical work
3
From Japan
On 2015-10-05 14:19:16
Normal upper class !!
This review is about item#11077315.
General office work
4
From Japan
On 2014-11-03 23:31:09
Although it smells wood from the relation of material at opening, it is inexpensive and the strength is satisfactory.
This review is about item#11077315.
Document circulation
4
From Japan
On 2014-07-29 08:09:35
It is slightly longer in the vertical direction, it seems that it is not suitable for placing a lot of pen holders because it protrudes a little. I hope to revive the standard type like horizontal type.
This review is about item#11077315.
Used for picking slips (used other than check items) and stock picking
4
From Japan
On 2014-03-30 09:20:44
It has better strength than ordinary ones. Paper (?) Type objects often have lower corners, so if you do it for a while you are brought to uselessness. However, since the part of the penholder is easy to take off, it may be lost if you notice it.
This review is about item#11077315.
Customer record
4
From Japan
On 2013-11-13 15:09:37
As I said, I set the ballpoint pen too thin and I could not use it
This review is about item#11077315.
Check sheet on site
4
From Japan
On 2013-05-29 09:42:30
Convenient pen insertion in clipboard
This review is about item#11077315.
I write pollination dates of watermelon and melon, and I use it as a desk instead for filling in the schedule. It is convenient to attach a pencil.
5
From Japan
On 2011-07-22 17:01:20
I am satisfied with the fact that it seems to be strong for the price.
This review is about item#11077315.
Picking and inventory at site and circulation of materials in the office
4
From Japan
On 2010-10-21 10:04:13
Satisfaction is high if you think about the price. Since I just bought it, what is its durability? However, it can be used satisfactorily. For pen holders, however, I could not get all the ballpoint pens that I use. Pencil was okay so I think I can get a thin ballpoint pen.
This review is about item#11077315.
Notes on the work site
2
From Japan
On 2009-12-19 22:13:21
Depending on the material, as soon as it drops it breaks. I felt it was not for the site.
This review is about item#11077315.
To take notes on site
1
From Japan
On 2009-07-14 16:34:42
It was a mistake that I purchased without confirming the material. MDF is a material that grows rapidly, chooses tree species that can be reproduced easily, and disassembles them into small pieces of wood cells and then hardens them with an adhesive again. Basically it is the same quality as paper, it is weak to water. It rained on the scene, ... · · ·. I hit a product that I can not use for the first time. Price may be inevitable only for price.
This review is about item#11077315.

Related Products