Buy more than* S$200* and get FREE SHIPPING

MDF Clip Board A4 Holizontal

4.17 (12)
Outer Dimensions (Width x Depth x Height)(mm)
310x15x230
Type
A4 horizontal type
Weight (g)
About 195
Material
MDF, steel, P.P.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 XC-323A 11077324 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Clerical work
3
From Japan
On 2015-10-05 14:17:04
Normal upper class !!
This review is about item#11077324.
Posting
5
From Japan
On 2015-10-04 23:25:52
Satisfied
This review is about item#11077324.
Organizing documents
5
From Japan
On 2015-09-04 15:45:29
Because it uses many, it is saved at a low price
This review is about item#11077324.
Document management
4
From Japan
On 2015-07-06 14:37:51
The thing with metal fittings on the corner of the board made of paper was picked so as to slide at the time of overlapping, since the document below was torn, it was chosen without metal fittings. However, it is too bad because it is perfect for A4 size, but it is used for B5.
This review is about item#11077324.
Questionnaire survey
5
From Japan
On 2015-06-08 14:41:18
I saw it as a board like a natural material in the photograph, so it was a bit uneasy what to do if the resin was plastic like the inorganic material when it actually arrived. It was actually delivered and was the material as expected, so you can use it with confidence. Thank you very much.
This review is about item#11077324.
Writing work at the time of inventory and work
5
From Japan
On 2014-12-03 15:36:59
It is made of paper, but it was very strong and it was nice. I think that the design is also clean and good, but since it is quite a lot, I think that I would appreciate it if it is cheaper.
This review is about item#11077324.
Document circulation
2
From Japan
On 2014-03-08 09:03:02
When opening and returning to the circulation of the first paper document, the metal fittings were disengaged. Sorry.
This review is about item#11077324.
smell?
3
From Japan
On 2012-12-13 11:15:06
Function, price is satisfactory, but it has a strange smell like tobacco. . . Sorry.
This review is about item#11077324.
Watermelon, filling in the pollination date of melon, filling in the schedule is used as a desk.
4
From Japan
On 2011-07-22 17:06:04
Although the pencil holder is attached to the vertical type of A4, it is regrettable that it is not attached to this horizontal type. Please attach a pencil holder by all means.
This review is about item#11077324.
Office
5
From Japan
On 2011-06-30 08:28:36
Easy to use.
This review is about item#11077324.

Related Products