Buy more than* S$200* and get FREE SHIPPING

Drawer Organizing Tray

4.00 (5)
Caution
You can not choose color
Outer Dimensions (Width x Depth x Height)(mm)
171x272x33
Weight (g)
About 115
Color
Black/Gray
Material
Polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3630 11077333 2.55 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
I will use it to organize drawers.
5
From Japan
On 2017-03-08 21:51:34
I used it to organize the drawers. Until now, stick glue in the drawer and the pen were rolling every time the pen was opened but this tray stopped securely. I think that it is good because there is a special rolling prevention mountain such as glue.
This review is about item#11077333.
Stationery arrangement
4
From Japan
On 2016-10-27 09:47:38
Used as a tray for on-site magic. I want a version of pen only part.
This review is about item#11077333.
Arrangement in drawers
3
From Japan
On 2015-05-20 15:07:13
I use it in the drawer of the side arm of OA desk. The size of this is just right for organizing pens and clips. However, a slightly larger stationery such as scissors will come out. The texture is not too bad for the price.
This review is about item#11077333.
For organizing the workroom equipment
5
From Japan
On 2014-08-11 13:07:56
I bought 60 pieces and almost arrived in black and gray. The color was supposed to be unselectable, but it is still better if you can choose the color.
This review is about item#11077333.
Withdrawal arrangement
3
From Japan
On 2013-03-26 17:28:26
It's OK if you are cheap.
This review is about item#11077333.

Related Products