Buy more than* S$200* and get FREE SHIPPING

Snap Off Knife Replacement Blade Large

5.00 (1)
Blade Thickness (mm)
0.5, 0.5
...see all
Product Options
ADD TO CART
Cutting Edge Angle (degree) Type TRUSCO Part Number Description 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Edge Angle (degree) Type TRUSCO Part Number Description 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35,28,22, 35, 28, 22 Black blade, Black blade 294-7072 Thick blade tough 2 0671 2-0644 1Box(50Sheet) 1 BL-50 11076746 15.52 SGD
In stock
13, 13 Ultra-sharp, Ultra-sharp 395-3505 The adaptation to the building component 2 0673 2-0646 1Box(20Sheet) 1 VL-20 11076755 7.53 SGD
In stock
35,22, 35,22 Drawn sword, Shiraha 395-3297, 395-3297 - 2 0673 2-0646, 2-0646 1Box(50Sheet) 1 L-50 11076737 15.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Many such as cardboard dismantling and woodworking
5
From Japan
On 2015-12-16 23:31:36
I usually bought the replacement blades at a visiting hardware store. Until now it was a line of "OLFA", but the impression has changed when I tried using the blade of "Kai". ↓ (Kaori is famous for "nail clippers" and "razor", but since I did not want to use knives (especially kitchen knife in particular) because I did not have the honesty (durability), I avoided "Kai" [Sharpness] I thought it was "copy paper" (??) ♪ It broke in a moment ♪ "Corrugated cardboard" That? Are you drawing paper? It's as smooth as I thought ♪ "Plastic" Plastic board (such as underlay of stationery) turned out suddenly when I put power on. "Aluminum can" [OLFA black blade] It was gritty as I felt it was it, but this "sharp edge" worked out suddenly. The cut was also smooth ♪ I tried to shave "hair" to a bonus, but "OLFA" was not shaved unless it was applied to the skin, but this "work college" was cut just by applying it to the hair It is! [Durability] It is not much different from OLFA. "College of work" may be a bit better. [Flexibility] It is the same as OLFA. [Thickness] Though it is 0. 0 mm thick, it is almost unchanged than OLFA. It is terrible good. There may be sharpness like "female".
This review is about item#11076755.

Related Products