Buy more than* S$200* and get FREE SHIPPING

Gear Container 40

5.00 (1)
Outer Dimensions (Width x Depth x Height)(mm)
530x400x310
Inner Dimensions (Width x Depth x Height) (mm)
410x310x260
Withstand Load (kg)
30
Capacity (L)
40
Weight (g)
About 2450
Color
Black
Material
Polypropylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 3686 11077044 85.90 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To organize the seasonal object
5
From Japan
On 2010-12-10 08:22:59
It feels stronger than I thought, a feeling strong, too much to put too heavy I feel like it will break if I just take red and have it.
This review is about item#11077044.

Related Products