Buy more than* S$200* and get FREE SHIPPING

Document File Holder A4

4.67 (3)
Outer Dimensions (Width x Depth x Height)(mm)
330x23x240
Number of Pockets
9
Weight (g)
About 180
Size
A4
Color
Clear
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 XC-210A 11077105 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Include monthly receipts and invoices.
5
From Japan
On 2013-03-14 13:16:10
It is convenient for separating invoices and receipts etc. every month. I bought two and it is for one year. I think that it is good to buy two pieces because it is inexpensive.
This review is about item#11077105.
Used to organize invoices by trader
5
From Japan
On 2012-01-12 12:24:38
Since the texture is a little hardened, it seems that it cracks when it is treated as a miscellaneous, but there is nothing wrong with using it normally.
This review is about item#11077105.
Organizing documents
4
From Japan
On 2011-11-01 14:54:40
It seems to be lacking in flexibility, and if it bends accidently it may break.
This review is about item#11077105.

Related Products