Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Document File Holder B5

Caution
See Through Type
Outer Dimensions (Width x Depth x Height)(mm)
275x23x210
Number of Pockets
9
Weight (g)
About 126
Size
B5
Color
Clear
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 XC-210B 11077114 -
Discontinued
[x]
ADD TO CART

Related Products