Buy more than* S$200* and get FREE SHIPPING

Insulating Sheath Sleeve for Copper Wire B Type TG

4.50 (2)
Material (insulator)
Nylon
Rated Voltage (V)
300
...see all>
Product Options
ADD TO CART
Dimension D (phi mm) Dimensions L (mm) CSA Standard Acquisition Operating Temperature Range (deg C) Wire Conjugation Range (strand-wire) (mm2) Color Type Specification Incombustibility Dimension d (phi mm) Dimension l (mm) Electric AWG Wire Conjugation Range (#) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Dimensions L (mm) CSA Standard Acquisition Operating Temperature Range (deg C) Wire Conjugation Range (strand-wire) (mm2) Color Type Specification Incombustibility Dimension d (phi mm) Dimension l (mm) Electric AWG Wire Conjugation Range (#) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.4 27.5 Yes -40 - +105 2.63 - 6.64 Yellow transparent (B type) TG - UL94V-2 3.5 15 2014/12/10 1Box(100PC) 1 TGN B-5.5 45328385 32.99 SGD
In stock
3.2 25.5 - -40 - +75 0.3 - 1.65 Transparent red FOR THE BUTT, (TYPE B) RoHS Directive compliant CSA registered UL94V2 1.7 15.0 22-16 1Box(100PC) 1 TGNB-1.25 11088393 19.99 SGD
In stock
3.9 25.5 - -40 - +75 1.04 - 2.63 Transparent blue FOR THE BUTT, (TYPE B) RoHS Directive compliant CSA registered UL94V2 2.3 15.0 16-14 1Box(100PC) 1 TGNB-2 11088402 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine installation and maintenance
4
From Japan
On 2017-03-17 15:56:27
It is safe to visually check that the electric wire is inside the sleeve. There is no crimping failure after this.
This review is about item#11088393.
Used when remote control wiring of the water heater or extension of the plug when the outlet is far (not every day)
5
From Japan
On 2013-08-19 06:47:02
As it is, it was easy to use. Regarding improvement points, it is not special. Would you like to leave it like this!
This review is about item#11088393.

Related Products