Buy more than* S$200* and get FREE SHIPPING

Water Proof Type Pin Terminals

4.75 (4)
Compatible Tool
DEDICATED TOOL /NH64
Incombustibility
UL94V-2
Material (insulator)
Nylon
Rated Current (A)
Wire size1.25mm2/15, 2mm2/20
Rated Voltage (V)
300
Dimension H (mm)
11.2
Operating Temperature Range (deg C)
-40 - +105
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Dimension b (phi mm) Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Dimension F (mm) Dimensions L (mm) Color Type TRUSCO Part Number Wire Conjugation Range (strand-wire) (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension b (phi mm) Dimensions B (mm) Electric AWG Wire Conjugation Range (#) Dimension F (mm) Dimensions L (mm) Color Type TRUSCO Part Number Wire Conjugation Range (strand-wire) (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.0 7.4 18-16 16.5 27.7 Transparent red Male 276-1751 0.75 - 1.25 1Box(100PC) 1 PC4009-M-WP 11088594 33.59 SGD
In stock
3.95 6.9 18-16 15.0 26.2 Transparent red Female 276-1769 0.75 - 1.25 1Box(100PC) 1 PC4009-F-WP 11088603 28.09 SGD
In stock
4.0 7.4 14 16.5 27.7 Transparent blue Male 276-1777 2.0 1Box(100PC) 1 PC4020-M-WP 11088612 33.86 SGD
In stock
3.95 6.9 14 15.0 26.2 Transparent blue Female 276-1785 2.0 1Box(100PC) 1 PC4020-F-WP 11088621 28.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Condensation point
5
From Japan
On 2017-07-21 15:07:44
5 ° C Although it is used to connect a water pump of cooling water, there is no condensation, dripping, corrosion or leakage occurred.
This review is about item#11088594.
Wiring work
5
From Japan
On 2013-12-17 13:13:01
Since it is a maker item, there is no problem at all.
This review is about item#11088603.
Wiring work
5
From Japan
On 2013-12-17 13:11:43
It was a blessing that you sent me immediately than anything else.
This review is about item#11088594.
It is used for wiring when installing solar panels.
4
From Japan
On 2013-07-05 12:35:22
I used it more than before. I used it for all 1000 lots for standard product. (For indoor use) Since last time and this time are outside use, we used a waterproof type (we used other company's products in last time). I want to continue using it in the future.
This review is about item#11088594.

Related Products