Buy more than* S$200* and get FREE SHIPPING

Plug-In Connection Terminals, Fa Type

4.25 (4)
Dimension G(mm)
4.8
Dimension d (phi mm)
1.9
Dimension W (mm)
5.5
Dimensions B (mm)
3.2
Electric AWG Wire Conjugation Range (#)
18-16
Dimension D (phi mm)
3.4
Dimensions L (mm)
19.5
...see all>
Product Options
ADD TO CART
Material (connector) Dimension H (mm) CSA Standard Acquisition Operating Temperature Range (deg C) UL Standard Acquisition Color Acquired JIS Standard Type Wire Conjugation Range (strand-wire) (mm2) TRUSCO Part Number Partner tab Thickness (mm) Incombustibility Material (insulator) Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (connector) Dimension H (mm) CSA Standard Acquisition Operating Temperature Range (deg C) UL Standard Acquisition Color Acquired JIS Standard Type Wire Conjugation Range (strand-wire) (mm2) TRUSCO Part Number Partner tab Thickness (mm) Incombustibility Material (insulator) Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10 - - - - - - 0.75-1.25 - 0.8 - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TMDEN280809FA 66086457 2.99 SGD
In stock
- 10 - - - - - - 0.75-1.25 - 0.5 - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TMDEN280509FA 66086414 2.99 SGD
In stock
Brass (Tin-plated electric) 10.0 Not available -40 - +105 Not available Transparent red Not available (FA type) 0.75 - 1.25 255-7746 0.5 UL94V-2 Nylon 300   1Box(100PC) 1 TMDEN280509-FA 11088506 23.99 SGD
In stock
Brass (Tin-plated electric) 10.0 Not available -40 - +105 Not available Transparent red Not available (FA form) 0.75 - 1.25 - 0.8 UL94V-2 Nylon 300   1Box(100PC) 1 TMDEN280809-FA 37647705 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Cable routing of power supply circuit
3
From Japan
On 2017-01-31 14:35:32
It is difficult to confirm that the wire insertion port is securely inserted because the wire insertion port is two-tiered inside
This review is about item#11088506.
Electric wiring
5
From Japan
On 2016-07-29 18:05:09
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#11088506.
Used so that wiring can be easily removed when removing parts.
5
From Japan
On 2016-02-10 17:51:47
Very high quality and good one. I'd like to use it all the time.
This review is about item#11088506.
Electric wiring
4
From Japan
On 2016-01-16 15:58:02
Is no problem. It is easy to order because the delivery date price can be confirmed immediately
This review is about item#11088506.

Related Products