Buy more than* S$200* and get FREE SHIPPING

Plug-In Connection Terminals, Fa Type

4.25 (4)
Caution
For copper wire only Please use the designated application of crimping tools. Please use the electric wires conjugates within.
Material (connector)
Brass (Tin-plated electric)
CSA Standard Acquisition
Not available
UL Standard Acquisition
Available
Acquired JIS Standard
Not available
Partner tab Thickness (mm)
0.8
Material (sleeve)
Oxygen-free copper tube (Tinned electrical)
Incombustibility
UL94V-2
Dimension G(mm)
5.3
Material (insulator)
Nylon
Dimensions B (mm)
6.8
Rated Voltage (V)
300
Operating Temperature Range (deg C)
-40 - +105
Type
(FA type)
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) Color Wire Conjugation Range (strand-wire) (mm2) Dimension d (phi mm) Dimension W (mm) Electric AWG Wire Conjugation Range (#) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) Color Wire Conjugation Range (strand-wire) (mm2) Dimension d (phi mm) Dimension W (mm) Electric AWG Wire Conjugation Range (#) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.2 10.0 21.0 Transparent red 0.75 - 1.25 1.7 9.0 18-16 1Box(100PC) 1 TMDN630809-FA 11088533 15.99 SGD
In stock
3.9 10.0 21.0 Transparent blue 2.0 2.3 9.0 14 1Box(100PC) 1 TMDN630820-FA 11088542 17.99 SGD
In stock
5.4 15.0 26.0 Transparent yellow 5.5 3.5 9.2 10 1Box(100PC) 1 TMDN630855-FA 11088551 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Large Speakon, Connection to Power Supply Circuit
3
From Japan
On 2017-07-28 00:58:22
For connecting 5.5 sq wires, we felt that both the metal part and the resin part were still soft. For our use (environment with large vibration), EU brand with hard and thick resin seems to be better, even though its processability and appearance are slightly bad.
This review is about item#11088551.
Used for post connection with MA type
4
From Japan
On 2017-03-12 16:31:37
Apart from feeling the price a little higher, making it is a product with solid reliability.
This review is about item#11088533.
Electric wiring
5
From Japan
On 2016-07-29 18:39:55
Since it is a maker item, there is no problem in quality. Although price is higher than purchase of trading company, it is saved for small number purchase, short delivery time.
This review is about item#11088551.
Bridge diode connection
5
From Japan
On 2015-04-08 14:07:20
If there is a flag type, wiring seems to be clearer.
This review is about item#11088551.

Related Products