Buy more than* S$200* and get FREE SHIPPING

Plug-In Connection Terminals, Fa Type

4.80 (10)
Partner tab Thickness (mm)
0.8
Dimensions B (mm)
6.8
...see all>
Product Options
ADD TO CART
Dimension D (phi mm) Acquired JIS Standard Rated Voltage (V) Wire Conjugation Range (strand-wire) (mm2) Dimension H (mm) Dimensions L (mm) Operating Temperature Range (deg C) Incombustibility Color Dimension G(mm) Type Material (insulator) Specification Dimension d (phi mm) Material (connector) Dimension W (mm) CSA Standard Acquisition Electric AWG Wire Conjugation Range (#) UL Standard Acquisition Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Acquired JIS Standard Rated Voltage (V) Wire Conjugation Range (strand-wire) (mm2) Dimension H (mm) Dimensions L (mm) Operating Temperature Range (deg C) Incombustibility Color Dimension G(mm) Type Material (insulator) Specification Dimension d (phi mm) Material (connector) Dimension W (mm) CSA Standard Acquisition Electric AWG Wire Conjugation Range (#) UL Standard Acquisition Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.1 - - 0.75-1.25 9.5 21 - - - 4.9 - - - 1.7 - 9 - 18-16 - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TMEDN630809FA 66086405 1.99 SGD
In stock
4.5 - - 2 9.5 21 - - - 5.2 - - - 2.4 - 9 - 14 - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 TMEDN630820FA 66086448 1.99 SGD
In stock
4.1 Not available 300 0.75 - 1.25 9.8 21.5 -40 - +105 UL94V-2 Transparent red 5.0 (FA type) Nylon RoHS compliant 1.7 Brass (Tin-plated electric) 8.9 Available 18-16 Available   1Box(100PC) 1 TMEDN630809-FA 10054091 17.99 SGD
In stock
4.5 nil 300 2.0 9.8 21.5 -40 - +105 UL94V-2 Transparent blue 5.0 (FA type) Nylon RoHS compliant 2.3 Brass (Tin-plated electric) 8.9 available 14 available   1Box(100PC) 1 TMEDN630820-FA 11088567 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.80
10 Customer Reviews
The reviews are automatic translation.
Wiring connection
5
From Japan
On 2018-03-14 19:07:04
Many wires can be easily connected, and working efficiency is good.
This review is about item#10054091.
For relay control wiring
5
From Japan
On 2018-01-15 07:44:41
Cost is also cheap and I always find it useful. We will continue to use it.
This review is about item#10054091.
For wiring work
5
From Japan
On 2017-08-14 14:59:44
I get a safe item with a slightly higher price than cheap. It is uneasy after all that it is not about this power supply.
This review is about item#10054091.
Production of connection cord with MA terminal
5
From Japan
On 2017-02-26 21:20:00
Although the unit price is somewhat higher, we place importance on reliability. Connection status is good.
This review is about item#10054091.
Electrical wiring
5
From Japan
On 2017-02-21 09:11:45
After all, the goods used by Japanese manufacturers are very good.
This review is about item#10054091.
Cable routing of power supply circuit
3
From Japan
On 2017-01-31 14:36:37
It is difficult to confirm that the wire insertion port is securely inserted because the wire insertion port is two-tiered inside
This review is about item#10054091.
Machine Production
5
From Japan
On 2016-08-16 18:35:32
It is amazing to be able to purchase NICHIFU terminals with a monotalou. I am saved.
This review is about item#11088567.
Electric wiring
5
From Japan
On 2016-07-29 18:55:09
There is no problem in initial use. It is saved for a few purchase, short delivery time.
This review is about item#10054091.
Motorcycle · Repair
5
From Japan
On 2014-05-15 13:53:51
It is good.
This review is about item#10054091.
Car wiring
5
From Japan
On 2013-09-18 16:47:07
I am satisfied that the quality and price are also good.
This review is about item#11088567.

Related Products