Buy more than* S$200* and get FREE SHIPPING

Insertion Type Binding Post F

4.60 (5)
Caution
For copper wire only Please use the designated application of crimping tools. Please use the electric wires conjugates within.
Material (connector)
Brass (Tin-plated electric)
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Acquired JIS Standard
Not available
Partner tab Thickness (mm)
0.8
Material (sleeve)
Oxygen-free copper tube (Tinned electrical)
Incombustibility
UL94V-0
Dimensions B (mm)
6.8
Rated Voltage (V)
300
Operating Temperature Range (deg C)
-40 - +75
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Type Wire Conjugation Range (strand-wire) (mm2) Material (insulator) Dimension d (phi mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Wire Conjugation Range (strand-wire) (mm2) Material (insulator) Dimension d (phi mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Dimension H (mm) Dimensions L (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
F form 0.75 - 1.25 Polyvinyl chloride (PVC) 1.7 18-16 4.1 10.0 21.0 Red 1Box(100PC) 1 TMEDV630809-F 11088481 12.68 SGD
In stock
F form 2.0 Polyvinyl chloride (PVC) 2.3 14 4.5 10.0 21.0 Blue 1Box(100PC) 1 TMEDV630820-F 11088497 14.13 SGD
In stock
(F form) 3.5 - 5.5 Polyvinyl chloride 3.5 12-10 6.8 14.0 25.0 Yellow 1Box(100PC) 1 TMEDV630855-F 37647802 17.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Greenhouse control board
5
From Japan
On 2017-08-07 14:57:58
I can buy it cheaply overwhelmingly than I buy at a retail store like Akihabara. Since it is often used in large quantities, it is saved.
This review is about item#11088497.
Switch connection of control board of agricultural house
5
From Japan
On 2017-07-15 15:24:38
It was overwhelmingly cheaper than purchasing at home center or Akihabara and I could purchase what I needed.
This review is about item#11088481.
Product wiring
3
From Japan
On 2017-06-28 15:45:27
Especially not possible, it is used normally. I hope the price is lower.
This review is about item#11088481.
When wiring change
5
From Japan
On 2016-04-23 22:20:17
I am satisfied because it is goods I always use.
This review is about item#11088481.
Terminal connection
5
From Japan
On 2014-06-28 20:53:51
Easy to install as sleeve is attached
This review is about item#11088481.

Related Products