Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Plug-In Connection Terminals, Type MA

4.00 (3)
Caution
For copper wire only Please use the designated application of crimping tools. Please use the electric wires conjugates within.
Tab Thickness (mm)
0.8
Material (connector)
Brass (Tin-plated electric)
CSA Standard Acquisition
available
UL Standard Acquisition
available
Material (sleeve)
Oxygen-free copper tube (Tinned electrical)
Incombustibility
UL94V-2
Dimension G(mm)
6.4
Material (insulator)
Nylon
Dimension W (mm)
10.3
Dimensions B (mm)
6.35
Dimension t (mm)
0.8
Rated Voltage (V)
300
Dimensions L (mm)
22.0
Operating Temperature Range (deg C)
-40 - +105
Type
(MA type)
Specification
RoHS compliant
...see all
Product Options
ADD TO CART
Dimension d (phi mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Color Acquired JIS Standard Wire Conjugation Range (strand-wire) (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension d (phi mm) Electric AWG Wire Conjugation Range (#) Dimension D (phi mm) Color Acquired JIS Standard Wire Conjugation Range (strand-wire) (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.85 18-16 4.1 Transparent red Not available 0.75 - 1.25 1Box(100PC) 1 TMEDN630809-MA 11088576 14.14 SGD
In stock
2.55 14 4.5 Transparent blue nil 2.0 1Box(100PC) 1 TMEDN630820-MA 11088585 14.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Production of the connection cord of the FA
5
From Japan
On 2017-02-26 21:17:40
Unit price is increased, but with an emphasis on reliability. After the connection will stop firmly.
This review is about item#11088576.
When connecting electrical wiring.
4
From Japan
On 2016-12-05 16:30:31
Because the guy you are accustomed to use, and whether there is no problem? I think that easy-to-use.
This review is about item#11088585.
Attached to the measuring wire
3
From Japan
On 2016-08-24 16:16:56
Wire on the mounting easier male and female connection, it is easy to remove.
This review is about item#11088576.

Related Products