Buy more than* S$200* and get FREE SHIPPING

Heat Resistant Edge Closed Connection Terminal

3.80 (5)
Rated Voltage (V)
300
Specification
RoHS Directive compliant Special crimping tool/NH40
...see all
Product Options
ADD TO CART
Operating Temperature Range (deg C) Type Working Temperature Range (deg C) Color (Insulators) Material (insulator) Dimension l (mm) Dimensions E (mm) Rated Current (A) Dimension D (phi mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Type Working Temperature Range (deg C) Color (Insulators) Material (insulator) Dimension l (mm) Dimensions E (mm) Rated Current (A) Dimension D (phi mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-40 - 75 For disaster prevention 0 - 40 Red transparent Cross-linked polyethylene 7 9.5 3 9.6 20 1Box(100PC) 1 SQCE-2HP 11088463 33.60 SGD
In stock
-40 to 75 - 0 to 40 Red transparent Cross-linked polyethylene 6.5 8.5 3 8.1 18.1 1Box(100PC) 1 SQ CE-1HP 45328552 31.90 SGD
In stock
-40 - 75 For disaster prevention 0 - 40 Transparent red Crosslinked polyethylene 8.1 10.0 5 12.3 22.0 1Box(100PC) 1 SQCE-5HP 11088472 41.79 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Connection of the fire for the wire
5
From Japan
On 2015-02-13 13:06:45
The step of winding the winding insulation tape crimp heat tape in the sleeve, will be open.
This review is about item#11088463.
Connection of firefighting equipment related speaker
5
From Japan
On 2014-12-02 20:10:42
Although I was a previously used will be saved if you have a little more to lower the amount of money.
This review is about item#11088463.
Disaster prevention work
4
From Japan
On 2014-11-27 02:04:28
Dedicated crimping pliers is bad big usability. You tired because I use a considerable quantity in the disaster prevention work. With one hand, even the size of the first pliers of the spread, the force not be possible to correspond. I inner diameter of the terminal also increases work efficiency The larger, but now there also be struggling to inclusive cuttings of the line. It survives if Moraere spread out just before.
This review is about item#11088463.
Disaster prevention work
4
From Japan
On 2014-11-27 01:52:35
Dedicated crimping pliers is bad big usability. You tired because I use a considerable quantity in the disaster prevention work. With one hand, even the size of the first pliers of the spread, the force not be possible to correspond. I inner diameter of the terminal also increases work efficiency The larger, but now there also be struggling to inclusive cuttings of the line. It survives if Moraere spread out just before.
This review is about item#11088463.
Wiring the joint portion of the emergency broadcast equipment
1
From Japan
On 2012-05-30 12:55:27
Special tool (NH40) is the necessary, but not sold in Monotaro. There is a formal answer from the person in charge and no plans to sell the special tool Although I bought is not useful ... (sad) Special tool is scheduled to be procured by other companies, but not sell only terminal member! ! Unkind Monotato that same manufacturer product (NICHIFU) and he does me also ordered Holding a very half-hearted impression. . . Please be careful when you buy. In the closed terminal crimping tool of commercial products, it can not be used.
This review is about item#11088472.

Related Products