Buy more than* S$200* and get FREE SHIPPING

Shank Mounted Rubberized Stone, High Speed Type 50000RPM

5.00 (1)
Maximum Speed (min-1[r. p.m])
50000
Shaft Diameter (phi mm)
3
...see all
Product Options
ADD TO CART
Grindstone Length (mm) Grinding Wheel Diameter (phi mm) Outside Diameter x Width W (mm) Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grindstone Length (mm) Grinding Wheel Diameter (phi mm) Outside Diameter x Width W (mm) Grain Size Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8 8x17 # 180 (brown) - 1Pack(10PC) 1 - 11078532 27.19 SGD
Shipped after 2017-01-25
- 6 6x16 # 80 (red) - 1Pack(10PC) 1 - 11078471 25.63 SGD
In stock
13 4 4x13 # 80 (red) Straight (A) type 1Pack(10PC) 1 - 11078435 22.79 SGD
In stock
13 4 4x13 # 120 (black) Straight (A) type 1Pack(10PC) 1 - 11078444 22.79 SGD
In stock
13 4 4x13 # 180 (brown) Straight (A) type 1Pack(10PC) 1 - 11078453 22.79 SGD
In stock
13 4 4x13 # 220 (Green) Straight (A) type 1Pack(10PC) 1 - 11078462 22.79 SGD
In stock
16 6 6x16 # 120 (black) Straight type (A) 1Pack(10PC) 1 - 11078487 25.63 SGD
In stock
16 6 6x16 # 180 (brown) Straight (A) type 1Pack(10PC) 1 - 11078496 25.63 SGD
In stock
16 6 6x16 # 220 (green) Straight type (A) 1Pack(10PC) 1 - 11078505 25.63 SGD
In stock
17 8 8 x 17 # 80 (red) Straight type (A) 1Pack(10PC) 1 - 11078514 27.19 SGD
In stock
17 8 8x17 # 120 (black) Straight (A) type 1Pack(10PC) 1 - 11078523 27.19 SGD
In stock
17 8 8 x 17 # 220 (green) Straight type (A) 1Pack(10PC) 1 - 11078541 27.19 SGD
In stock
17 10 10x17 # 80 (red) Straight (A) type 1Pack(10PC) 1 - 11078557 28.52 SGD
In stock
17 10 10x17 # 120 (black) Straight type (A) 1Pack(10PC) 1 - 11078566 28.52 SGD
In stock
17 10 10x17 # 180 (brown) Straight (A) type 1Pack(10PC) 1 - 11078575 28.52 SGD
In stock
17 10 10x17 # 220 (Green) Straight (A) type 1Pack(10PC) 1 - 11078584 28.52 SGD
Shipped after 2017-01-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Deburring of aluminum plate that was laser-cut
5
From Japan
On 2015-04-16 23:12:06
You can reduce the stroke faster finish than paper. Person of fine count seems good durability.
This review is about item#11078584.

Related Products