Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ballpoint Hexagonal Bar Driver

4.17 (6)
Specification
With magnet
...see all>
Product Options
ADD TO CART
Shaft Length (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Dimension W (mm) Dimensions D (mm) Opposite Side Dimension(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length (mm) Dimension H (mm) Dimensions L (mm) Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Dimension W (mm) Dimensions D (mm) Opposite Side Dimension(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 8 122 192 302 212-2979 2-0417 180 32 8 1PC 1 HB-80 11077753 11.99 SGD
In stock
190 10.0 122 266 312 212-2987 2-0417 190 32.0 10.0 1PC 1 HB-100 11077762 25.99 SGD
Shipped after 2018-04-27
95 1.5 51 14 146 212-2901 - 95 12.5 1.5 1PC 1 HB-15 11077683 3.99 SGD
In stock
100 2.0 51 16 151 212-2910 - 100 12.5 2.0 1PC 1 HB-20 11077692 4.99 SGD
In stock
110 2.5 70 24 180 212-2928 - 110 17.0 2.5 1PC 1 HB-25 11077701 5.99 SGD
In stock
115 3.0 90 46 205 212-2936 - 115 22.0 3.0 1PC 1 HB-30 11077717 6.99 SGD
In stock
130 4.0 90 52 220 212-2944 - 130 22.0 4.0 1PC 1 HB-40 11077726 7.99 SGD
In stock
140 5.0 100 80 240 212-2952 - 140 25.0 5.0 1PC 1 HB-50 11077735 7.99 SGD
In stock
150 6.0 110 116 260 212-2961 - 150 28.0 6.0 1PC 1 HB-60 11077744 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Attaching and removing sewing needle
5
From Japan
On 2017-12-09 21:33:39
It was hard to hold the L-shaped hexagonal bar and it was short and inconvenient so I bought it exclusively for one. Because it is work in a narrow place, I made it a ball point type that can be turned even from an angle. I chose a magnet type to pick up the dropped needle.
This review is about item#11077683.
Damping adjustment of car height adjustment
5
From Japan
On 2016-02-10 14:57:53
It is difficult to adjust with the attached L type wrench because it is a type of high harmonic type that adjusts from under the shock, and one driver can adjust with this driver
This review is about item#11077717.
Screw tightening work of semiconductor-related equipment
5
From Japan
On 2015-07-20 14:50:07
It is useful when tentative screw tightening at a place that is difficult to reach narrowly.
This review is about item#11077683.
For tightening the inner hexagon screw
5
From Japan
On 2015-07-06 11:23:16
It is light and easy to use. It is not too long and not easy to use. I also have a solid ball point.
This review is about item#11077683.
Fast turning of hexagon socket head bolt
4
From Japan
On 2014-12-03 10:37:19
It is useful for fast turning of hexagon socket head bolt. It is better to adjust the length ....
This review is about item#11077735.
Working on removable work of the carburetor linkage linkage section
1
From Japan
On 2010-08-21 12:35:48
Because the grip is abnormally small and it is very thin, it does not take much torque to say at all. This was unexpected. Since it can only be used with the torque which can be rotated by thumb and index finger, it is not suitable for bolts tightened for fixing purposes. It might be good to turn bolts with low torque for adjustment.
This review is about item#11077692.

Related Products