Buy more than* S$200* and get FREE SHIPPING

Roll Flexible 10m

5.00 (1)
Maximum Working Pressure (MPa)
1.75
Thickness (mm)
0.3
Length (m)
10
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Inner Diameter (phi mm) Material TRUSCO Part Number Nominal Diameter (A) Minimum Bending Radius (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Inner Diameter (phi mm) Material TRUSCO Part Number Nominal Diameter (A) Minimum Bending Radius (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.8 13.1 SUS316L - 13(1/2B) 40   1Roll 1 B-13-SUS316L 11110915 109.90 SGD
Shipped after 2017-01-23
20.1 15.7 - 761-2761 15(5/8B) 50 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 B-15-SUS316L 11110924 209.90 SGD
Shipped after 2017-01-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Kitchen equipment installation work
5
From Japan
On 2013-09-24 21:52:48
Withstand many years of use to ease and quality because of processing, it has been used since the price is also affordable.
This review is about item#11110915.

Related Products