The reviews are automatic translation.
Machine maintenance
From Japan
On 2018-03-13 18:36:26
Torx screws are also sized because of the variety and variety. Tone looks good for the time being.
Maintenance of the car
From Japan
On 2018-02-21 18:21:46
It is convenient for work in a compact and narrow place
Dial grip which can be tightened especially is convenient.
Repair of electrical appliances
From Japan
On 2015-09-11 15:12:20
Ideal for narrow places, but I want an extension so that I can use it even where the hole is deep when I want greed. Also, I'd like to put a bit out of the case, so I want you to loosen it a little more.
Creating dolly using pipes
From Japan
On 2014-01-13 13:55:28
I also want to add hexagonal bits
Use it for attaching / detaching the screw in a narrow place where the screwdriver does not enter.
From Japan
On 2013-05-17 13:12:42
It was very convenient and efficient to work by turning the screw with grip after relaxing to some extent with the handle.
I removed the engine cover of Volvo and used the plug replacement.
From Japan
On 2013-03-12 20:05:27
It was good that the wrench was easy to use and smoothly removed the cover.
Installation of sanitary ware
From Japan
On 2012-10-28 23:05:39
When installing sanitary ware, it was close to the floor, and when the impact screwdriver etc can not be used at the narrow place with the crosshead screw, I used it for tightening the screw.
Repair
From Japan
On 2011-12-17 02:11:57
Since the size of the bit is not written in the shaver at hand which I want to repair, I decided to buy a Torx set. I was troubled with Bessel · Torx driver set, but I made it this ratchet set with T8H attached. T8H was suitable for repairing the shaver at hand, it was good to choose. I think whether there is a product with a driver's handle together on the vessel / torx plate ratchet. This time I bought a handle of a bit compatible driver at 100 yen shop. I am very satisfied that Bessel's items can be obtained cheaply.
Used in automobile disassembly.
From Japan
On 2011-11-26 21:38:08
The price is also cheap, I like it.