Buy more than* S$200* and get FREE SHIPPING

Torx Driver Set

3.38 (8)
Material (Bit)
Chrome Vanadium steel body quenching
Plug Angle (mm)
6.35
Set Contents
6.35 mm bit (T10H/T15H/T20H/T25H/T27H/T30H/T40H, (+) (+) 2, 3,-6 ), freebie holder, handle
TRUSCO Part Number
169-7650
Specification
Holder with storage space
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TX-10 11077787 25.57 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 4
2 star 1
1 star 0
Review Rating: 3.38
8 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2017-07-13 12:15:40
Since it was used in an acidic working atmosphere, rust quickly floated on the metal part, but there was no problem in function. It is more satisfying that chemical resistance improves more.
This review is about item#11077787.
Robot safety switch maintenance
2
From Japan
On 2017-02-20 15:35:47
Extraction of bits is hard and tough. Please consider ingenuity that makes it easy to take out.
This review is about item#11077787.
Repair of the chain saw
3
From Japan
On 2016-12-21 18:25:28
Since the desorption part becomes thick, it can not be inserted in a narrow place. It is easy to use if the bit is long and the driver part is short.
This review is about item#11077787.
Always in tool storage case
3
From Japan
On 2016-07-25 13:21:13
Although it is not used frequently, it can be aligned to each size case and is easy to use
This review is about item#11077787.
European car maintenance at extreme
3
From Japan
On 2015-12-11 15:00:31
Although I thought that it can be used like a normal driver, I purchased it, but the attachment part is thick as expected and it is hard to use. It is better to maintain the size as well.
This review is about item#11077787.
Car work
3
From Japan
On 2014-06-16 21:15:26
Pit is hard and difficult to take
This review is about item#11077787.
Dismantling hardware
4
From Japan
On 2014-03-09 13:31:43
Was good.
This review is about item#11077787.
Disassembly of fishing tackle
5
From Japan
On 2014-03-09 13:16:19
It is easy to hold, easy to put power. Bessel's products are durable and long-lasting even if reasonable!
This review is about item#11077787.

Related Products