Buy more than* S$200* and get FREE SHIPPING

Crimp Terminal

Caution
Not center pin type. For copper wire only. Please use within the range of electric wires conjugation. Please use the specified applicable tools., Not center pin type. For copper wire only. Please use within the range of electric wires conjugation. Please use the specified applicable tools.
Wire Conjugation Range (strand-wire) (mm2)
2.0 to 3.5
Compatible Tool
Hand Tools / NH1, NH9 body / NA10, NA3 head / N10 03, N3 7
Material (Terminal)
Oxygen-free copper (electro tin)
Material (sleeve)
Oxygen-free copper tube (electro tin)
Color (Cap)
Yellow transparent
Dimension F (phi mm)
1.9
Materials (cap)
Polyvinyl chloride
Dimension d (phi mm)
3
Conjugation Wire Range (single)(mm)
-
Dimension l (mm)
16
Electric AWG Wire Conjugation Range (#)
41987
Dimensions E (mm)
6
Rated Current (A)
20
Dimension D (phi mm)
5.6
Rated Voltage (V)
600
Dimensions L (mm)
25
Type
(TC type) round bar
Specification
RoHS compliant product HS (high solids) terminal. insulation cap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100PC) 1 TC235-16S-C 11086616 35.99 SGD
In stock
ADD TO CART

Related Products