Buy more than* S$200* and get FREE SHIPPING

Tube Cutter

5.00 (1)
Purpose
Cutting of copper pipes, iron pipes, aluminum pipes, brass pipes, stainless steel pipe., Cutting of copper pipes, iron pipes, aluminum pipes, brass pipes, stainless steel pipe.
Cleavable Outer Diameter (mm)
Tube / 4-15 (3/16 to 5/8 in.)
Cleavable Wall Thickness (mm)
2.0 (copper tube)
Weight (g)
121
Overall Length (mm)
123
TRUSCO Part Number
327-4055
Specification
Anti rust surface processing, steel made thrust bearing mounted
Accessories
Put baked whole, induction hardening (cutting edge)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TC-1050RH 11078076 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pipe cut
5
From Japan
On 2018-05-08 14:52:07
It is easy to use for use in a narrow place and it is very handy. Since there is no burr, work will proceed smoothly.
This review is about item#11078076.

Related Products