Buy more than* S$200* and get FREE SHIPPING

Round Heat Resistant Terminals, R Type

Purpose
For electric heating wire.
Heat-Resistant Temperature (deg C)
(MAX)400
Specification
RoHS compliant
...see all>
Product Options
ADD TO CART
Material Dimension d2(phi mm) Dimension d (phi mm) Conjugation Wire Range (single)(mm) Dimensions B (mm) Dimensions E (mm) Dimension D (phi mm) Dimension F (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimension d2(phi mm) Dimension d (phi mm) Conjugation Wire Range (single)(mm) Dimensions B (mm) Dimensions E (mm) Dimension D (phi mm) Dimension F (mm) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nickel 5.3 4.5 2.9 to 3.6 12.0 8.4 7.1 9.1 23.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 N 8-5 45321351 219.90 SGD
Shipped after 2018-02-07
Nickel 3.2 1.7 0.6 to 1.4 5.5 4.5 3.4 4.75 12.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 N 1.25-3 45321245 61.94 SGD
Shipped after 2018-02-07
4501 fit nickel material JIS H 5.3 3.4 1.9 to 2.8 9.5 6.5 5.6 8.25 19.5   1Box(100PC) 1 N5.5-5 11086844 129.90 SGD
Shipped after 2017-12-18
Nickel 6.4 5.8 3.7 to 4.6 12.0 10.0 9.0 11.5 27.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 N 14-6 45321263 359.90 SGD
Shipped after 2018-02-07
Nickel 8.4 7.7 4.7 to 5.6 16.5 12.0 11.5 13.05 33.3 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 N 22-8 45321281 609.90 SGD
Shipped after 2018-02-07
Nickel 6.4 2.3 1.5 to 1.8 12.0 4.5 4.2 11.0 21.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 N 2-6 45321297 99.08 SGD
Shipped after 2018-02-07
Nickel 4.3 3.4 1.9 to 2.8 9.5 6.5 5.6 8.25 19.5   1Box(100PC) 1 N 5.5-4 45321315 129.90 SGD
Shipped after 2017-12-18
4501 fit nickel material JIS H 4.3 1.7 0.6 to 1.4 8.0 4.5 3.4 7.1 15.6   1Box(100PC) 1 N1.25-4 11086817 63.34 SGD
Shipped after 2017-12-18
Nickel 5.3 1.7 0.6 to 1.4 8.0 4.5 3.4 7.1 15.6 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 N 1.25-5 45321254 61.94 SGD
Shipped after 2018-02-07
Nickel 8.4 5.8 3.7 to 4.6 16.0 10.0 9.0 14.5 32.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 N 14-8 45321272 449.90 SGD
Shipped after 2018-02-07
Nickel 10.5 9.4 6.0 to 7.0 22.0 13.0 13.3 18.3 42.3 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 N 38-10 45321306 919.90 SGD
Shipped after 2018-02-07
Nickel 8.4 3.4 1.9 to 2.8 15.0 6.5 5.6 14.0 28.0 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 N 5.5-8 45321333 179.90 SGD
Shipped after 2018-02-07
Nickel 6.4 4.5 2.9 to 3.6 12.0 8.4 7.1 9.1 23.5   1Box(100PC) 1 N 8-6 45321367 209.90 SGD
Shipped after 2017-12-18
4501 fit nickel material JIS H 5.3 2.3 1.5 to 1.8 9.5 4.5 4.2 7.75 17.0   1Box(100PC) 1 N2-5 11086835 68.51 SGD
Shipped after 2017-12-18
Nickel 10.5 4.5 2.9 to 3.6 15.0 8.4 7.1 13.6 29.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 N 8-10 45321342 269.90 SGD
Shipped after 2018-02-07
Nickel 8.4 4.5 2.9 to 3.6 15.0 8.4 7.1 13.6 29.5 *[No return] You cannot return this product. For details, see FAQ. 1Box(100PC) 1 N 8-8 45321376 269.90 SGD
Shipped after 2018-02-07
Nickel 6.4 3.4 1.9 to 2.8 12.0 6.5 5.6 10.5 23.0   1Box(100PC) 1 N 5.5-6 45321324 129.90 SGD
Shipped after 2017-12-18
JIS H 4501 conformed nickel material 4.3 2.3 1.5 - 1.8 8.5 4.5 4.2 7.75 16.5   1Box(100PC) 1 N2-4 11086826 68.51 SGD
Shipped after 2017-12-18
ADD TO CART

Related Products