Buy more than* S$200* and get FREE SHIPPING

Abrasive Sponge

Purpose
Polishing and surface smoothing on flat surface and corner., Polishing and surface smoothing on flat surface and corner.
Dimensions (Width x Length) (mm)
104x150, 104x150
Weight (g)
28, 28
Material
polyurethane foam, Polyurethane foam
...see all>
Product Options
ADD TO CART
Type Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
rough pitch, Rough eye silicon carbide, Silicon carbide #36, #36 335-8003, 335-8003 1PC 1 SAB-SS036 11078191 6.99 SGD
In stock
rough pitch, Rough eye silicon carbide, Silicon carbide #60, #60 335-8011, 335-8011 1PC 1 SAB-SS060 11078207 6.99 SGD
In stock
fine pitch, Fine mesh Aluminum oxide, Aluminum oxide #320, #320 335-8062, 335-8062 1PC 1 SAB-SS320 11078252 6.99 SGD
In stock
medium pitch, Medium mesh Aluminum oxide, Aluminum oxide #100, #100 335-8038, 335-8038 1PC 1 SAB-SS100 11078225 6.99 SGD
In stock
medium pitch, Medium mesh Aluminum oxide, Aluminum oxide #80, #80 335-8020, 335-8020 1PC 1 SAB-SS080 11078216 6.99 SGD
In stock
fine pitch, Fine mesh Aluminum oxide, Aluminum oxide #180, #180 335-8054, 335-8054 1PC 1 SAB-SS180 11078243 6.99 SGD
In stock
medium pitch, Medium mesh Aluminum oxide, Aluminum oxide #150, #150 335-8046, 335-8046 1PC 1 SAB-SS150 11078234 6.99 SGD
In stock
ADD TO CART

Related Products