Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Tip Length (mm) Core Diameter (mm) Type TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Mass (g/set) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tip Length (mm) Core Diameter (mm) Type TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Mass (g/set) Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.5 (pike part) 4.5 Felt type (knife type) 342-7447 1 2292 1-2295 40 - 129 1Set(5PC) 1 BON-102K 11078313 67.02 SGD
In stock
- 6.2 - 342-7421 - - 40 40 129 1set(5pc) 1 BON-102D 11078277 54.30 SGD
In stock
- 4.5 - 342-7412 - - 40 40 129 1set(5pc) 1 BON-102B 11078295 55.59 SGD
In stock
10.0 (pike part) 4.5 Felt type (flat) 342-7439 1 2292 1-2295 40 - 129 1Set(5PC) 1 BON-102F 11078304 67.02 SGD
In stock
14.0 (piked part) 4.3 Brush type (thin) 342-7404 - - - - - 1Set(5PC) 1 BON-102 11078261 47.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Zirconia coloring work
5
From Japan
On 2015-10-28 17:04:12
Although it is colored in zirconia, there is work to color various colors partly, but it was made easier by smoothly coloring work with a penpen.
This review is about item#11078261.
Apply lubricant to the sliding surface of the part.
5
From Japan
On 2015-06-30 09:40:30
Since it does not become a rose first unlike a brush, it can be applied evenly, hair does not come out and adhering to the coating is also easy to use.
This review is about item#11078313.
Partially apply flux to printed circuit board
5
From Japan
On 2013-06-04 17:04:14
Although I wanted it before, I knew that dealt with here, purchase, because it is a firm maker item, there is no problem, control of coating amount is also free and good.
This review is about item#11078261.

Related Products