Buy more than* S$200* and get FREE SHIPPING

Plastic Tweezers

3.12 (8)
Purpose
Best for pick of the board related to semiconductors and electronic components.
Heat-Resistant Temperature (deg C)
240
Overall Length (mm)
120
Width (mm)
9
...see all>
Product Options
ADD TO CART
Point Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Point Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Convergent type 5.1 301-7231 1PC 1 TPP-230 11078654 6.99 SGD
Shipped after 2018-02-26
Round tip 5.2 301-7249 1PC 1 TPP-231 11078663 6.99 SGD
Shipped after 2018-02-26
Front curved type 5.1 301-7257 1PC 1 TPP-232 11078672 6.99 SGD
Shipped after 2018-02-26
Fine type 5.1 301-7265 1PC 1 TPP-233 11078681 6.99 SGD
Shipped after 2018-02-26
Round and flat type 5.1 301-7273 1PC 1 TPP-234 11078697 6.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 4
1 star 0
Review Rating: 3.12
8 Customer Reviews
The reviews are automatic translation.
Pickup of electronic parts
2
From Japan
On 2017-06-07 00:45:02
The accuracy is too good. Misalign left and right to pick up parts. There is no strength in the end. Picking frequently can scrape.
This review is about item#11078654.
Maintenance of electronic equipment.
4
From Japan
On 2017-01-23 10:17:54
There is moderate mechanical strength and electrical insulation is maintained, so there is no problem.
This review is about item#11078681.
Movement of fine parts
2
From Japan
On 2016-03-23 01:12:32
When twisting small parts and putting too little force, the tweezers themselves will be pretty much so, I feel that it seems likely to drop so much that I can not handle it. I thought that it might be fine if the tip is thinner and less clinker.
This review is about item#11078654.
To grab precision parts
2
From Japan
On 2014-08-11 07:53:13
The material is light and it is light, so it is easy to handle for women, but on the contrary it is too light so small precision parts are also light so it is hard to understand the feeling of grasping when grasping. (It is appreciated if the length is long for men because it is a little short)
This review is about item#11078663.
Optical cable 0.25 Single core handling
5
From Japan
On 2014-07-20 14:17:42
It is handy and well handy
This review is about item#11078663.
Used for soldering semiconductor to printed circuit board.
3
From Japan
On 2014-06-12 16:44:45
The degree of opening of the mouth is narrow (10 mm). In order to get hold of the IC, workability is poor because it can not be grasped without opening a little. The tweezers currently used are open slightly less than 20 mm, and feel no inconvenience. The purpose chosen is not magnetized.
This review is about item#11078663.
For taking small parts ...
2
From Japan
On 2010-09-20 14:50:27
The opening of the tip was too small and the place to grasp was too soft to put in force and it was hard to use.
This review is about item#11078654.
Work of counting electronic components
5
From Japan
On 2010-09-05 17:33:10
It is very easy to use and the work speed has more than tripled !! The real price is 8 times higher than the 100 equal-sized similar items but I think that it is a convincing price.
This review is about item#11078681.

Related Products