Buy more than* S$200* and get FREE SHIPPING

Sleeve Electrical Insulating Cap for Indoor E Type Transparent

5.00 (5)
Purpose
Used for Indoor wiring and joint box wiring wire connection.
Compatible sleeves
JIS WIRE BARE CRIMP SLEEVE E-SMALL
Rated Voltage (V)
600
Operating Temperature Range (deg C)
-20-80 , no freezing
Material
Polycarbonate (UL94 V-2 flame-retardant grade)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparent red 1Pack(100PC) 1 OP-1 11106627 14.99 SGD
Shipped after 2018-01-22
Transparent blue 1Pack(100PC) 1 OP-2 11106636 18.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
When 0.9 line is connected
5
From Japan
On 2017-11-23 14:45:33
Working patterns, thin copper wires are often connected, I often use ring sleeves. Until now, I was processing with vinyl tape, but this time I used the same product for the first time, but it is easy to insert it and it will not come off easily. Once, when using similar products, it was hard to insert and was easy to escape, so it is better at all than that.
This review is about item#11106627.
Electrical construction
5
From Japan
On 2017-09-21 20:34:21
I think that it is easy to use and very convenient, I would like to buy, thank you
This review is about item#11106627.
Electrical construction
5
From Japan
On 2017-08-19 19:07:59
It is safe because it does not come off. I am satisfied with reduction of tape winding time.
This review is about item#11106627.
Electrical equipment repair
5
From Japan
On 2013-02-23 00:43:51
Easy to use.
This review is about item#11106627.
Used for indoor electrical work
5
From Japan
On 2010-10-01 21:54:24
It is safe and secure. Since there is something I want to remove in case of incorrect installation, it is okay if it can be scratched, so it is saved if extraction tool is attached.
This review is about item#11106627.

Related Products