Buy more than* S$200* and get FREE SHIPPING

Insertion Connector Sleeve

4.89 (9)
Caution
Use copper wire phi 1.2, 1.6, 2.0 only. Always use in the box for indoor wiring.
Purpose
Used for Indoor wiring and joint box wiring wire connection.
Rated Current (A)
20
Rated Voltage (V)
300
...see all>
Product Options
ADD TO CART
Compatible Wire Diameter (phi mm) Number of Wire insertion (Pieces) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wire Diameter (phi mm) Number of Wire insertion (Pieces) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Solid copper wire) 1.2,1.6,2.0 8 TransparentGray 1Box(20PC) 1 OK-8 11106681 14.99 SGD
In stock
(Copper single wire)1.2, 1.6, 2.0 2 Transparent red 1Box(60PC) 1 OK-2 11106645 14.99 SGD
In stock
(Copper single wire)1.2, 1.6, 2.0 3 Transparent Orange 1Box(50PC) 1 OK-3 11106654 14.99 SGD
In stock
(Copper single wire)1.2, 1.6, 2.0 4 Transparent yellow 1Box(40PC) 1 OK-4 11106663 14.99 SGD
In stock
(Copper single wire)1.2, 1.6, 2.0 5 Translucent white 1Box(35PC) 1 OK-5 11106672 14.99 SGD
In stock
(Copper single wire)1.2, 1.6, 2.0 6 Transparent blue 1Box(25PC) 1 OK-6W 11106697 14.99 SGD
In stock
(Copper single wire)1.2, 1.6, 2.0 8 Transparent gray 1Box(20PC) 1 OK-8W 11106706 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
It is used for wiring connection.
4
From Japan
On 2018-01-11 21:52:51
Working time has been considerably shortened because it can be connected very easily.
This review is about item#11106654.
It is used for wiring connection.
5
From Japan
On 2017-12-16 18:05:12
It was very easy to connect, so we were able to cut work time considerably.
This review is about item#11106645.
Updating luminaires
5
From Japan
On 2017-09-12 16:05:09
Compatibility with the plug-in terminal is good, there is a plug thickness and the feeling of insertion is very good.
This review is about item#11106645.
Wiring work
5
From Japan
On 2017-04-27 15:55:19
Since it is a manufacturer product, it is often chosen by price, but Monotaro says many of the lowest prices.
This review is about item#11106706.
Electric wiring
5
From Japan
On 2015-12-04 14:41:44
It is very simple and the work is progressing.
This review is about item#11106645.
Wiring repair
5
From Japan
On 2015-08-07 18:06:21
It is cheap and satisfactory.
This review is about item#11106645.
When exchanging for LED bulbs from fluorescent lights, direct construction inside the equipment
5
From Japan
On 2015-04-27 06:21:48
Like the product I used before, it is very helpful for smooth and cheap incoming without problems with workability. I will continue to consider purchasing while continuing to verify durability.
This review is about item#11106645.
For F cable wiring
5
From Japan
On 2014-10-17 22:17:27
I am nostalgic for working with a simple wiring member, crimping pliers, just to insert. Working efficiency is good, but price competition is not used because it is expensive.
This review is about item#11106697.
For wiring and branching
5
From Japan
On 2013-06-11 15:12:38
I think that such a product is extremely excellent, not something that is convenient if there is not, work of crimping, tape winding, if completed, it is really grateful.
This review is about item#11106663.

Related Products