Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions I (mm) Compatible Electric Wire (mm2) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension H (mm) Dimension K(mm) Dimensions L (mm) Dimension G(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions I (mm) Compatible Electric Wire (mm2) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Dimension H (mm) Dimension K(mm) Dimensions L (mm) Dimension G(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 38 16 19 8 16 21 35 7.7 5 21 8 1PC 1 BC-38 11107835 6.99 SGD
In stock
19 22 14 16 7 14 19 30 6.8 4 17 7 1PC 1 BC-22 11107826 4.99 SGD
In stock
17 14 13 15 5.2 12 16 28 5 4 16 7 1PC 1 BC-14 11107817 3.99 SGD
In stock
14 5.5 9 13 3.6 10 14 22 3.2 3 14 6 1PC 1 BC-5.5 11107792 3.99 SGD
In stock
16 8 8 16 4.2 12 16 24 3.8 3 16 7 1PC 1 BC-8 11107801 3.99 SGD
In stock
32 100 25 30 14 26 32 55 13.8 7 32 11 1PC 1 BC-100 11107853 18.99 SGD
In stock
28 60 23 26 11 22 28 49 10.7 6 28 10 1PC 1 BC-60 11107844 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2016-06-24 23:22:11
It is best for branch work from existing wiring. Since it is bolt tightening, you can reliably tangent.
This review is about item#11107792.
Coupling of earth bar and devil strand
5
From Japan
On 2016-06-16 11:41:53
I had trouble wondering how to connect with the earth stick though the ogre twisted wire was quite thick, but it was settled with this voluncon.
This review is about item#11107853.
Connection of wires
5
From Japan
On 2015-10-05 07:50:33
It can be used without problems.
This review is about item#11107826.
Connection of wires
5
From Japan
On 2015-09-11 16:28:20
I could use it without problems.
This review is about item#11107817.
Power line connection
5
From Japan
On 2015-05-23 22:14:31
This product was firmly fixed.
This review is about item#11107792.
Cable connection
5
From Japan
On 2014-11-19 17:51:48
Because it was not used anymore, I ordered it separately, so GOO!
This review is about item#11107792.

Related Products