Buy more than* S$200* and get FREE SHIPPING

Nexus Drilling Stub Type, Nexus-Gds

Diameter Tolerance
h8
Shank Precision
h7
Surface Processing
WDI coating
...see all>
Product Options
ADD TO CART
Overall Length L (mm) 2014 TRUSCO Published Page Shank Diameter Ds (mm) Tip Angle Alpha (degree) Outer Diameter Dc (mm) Flute Length l (mm) Blade Diameter (phi mm) Type Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) 2014 TRUSCO Published Page Shank Diameter Ds (mm) Tip Angle Alpha (degree) Outer Diameter Dc (mm) Flute Length l (mm) Blade Diameter (phi mm) Type Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
62 1-0123 3 130 2.5 30 2.5 Regular-shaped High vanadium high speed steel 342-5673 1PC 1 NEXUS-GDR 2.5 11079424 10.99 SGD
In stock
68 1-0123 4 130 3.3 36 3.3 Regular-shaped High vanadium high speed steel 342-5690 1PC 1 NEXUS-GDR 3.3 11079467 11.99 SGD
Shipped after 2018-04-23
- 1-0123 4 130 3.5 39 3.5 Regular-shaped High vanadium high speed steel 342-5711 1PC 1 NEXUS-GDR 3.5 11079485 13.99 SGD
Shipped after 2018-04-23
- 1-0123 6 120 4.2 43 4.2 Regular-shaped High vanadium high speed steel 342-5738 1PC 1 NEXUS-GDR 4.2 11079503 17.99 SGD
Shipped after 2018-04-23
- - - 120 10.3 87 10.3 Regular-shaped High vanadium high speed steel - 1PC 1 NEXUS-GDR 10.3 11079677 61.99 SGD
Shipped after 2018-04-23
- - - 120 - 94 - Regular-shaped High vanadium high speed steel - 1PC 1 NEXUS-GDR 11 11079704 65.99 SGD
Shipped after 2018-04-23
- 1-0123 - 120 - 87 - Regular-shaped High vanadium high speed steel 342-5649 1PC 1 NEXUS-GDR 10 11079661 48.99 SGD
Shipped after 2018-04-23
- 1-0123 - 120 - 101 - Regular-shaped High vanadium high speed steel 342-5657 1PC 1 NEXUS-GDR 12 11079713 69.99 SGD
Shipped after 2018-04-23
- 1-0123 3 130 2 24 2 Regular-shaped High vanadium high speed steel 342-5665 1PC 1 NEXUS-GDR 2 11079406 12.99 SGD
Shipped after 2018-04-23
- - 3 130 2.3 27 2.3 Regular-shaped High vanadium high speed steel - 1PC 1 NEXUS-GDR 2.3 11079415 13.99 SGD
Shipped after 2018-04-23
- - 3 130 2.6 30 2.6 Regular-shaped High vanadium high speed steel - 1PC 1 NEXUS-GDR 2.6 11079433 13.99 SGD
Shipped after 2018-04-23
- - 3 130 2.8 33 2.8 Regular-shaped High vanadium high speed steel - 1PC 1 NEXUS-GDR 2.8 11079442 12.99 SGD
Shipped after 2018-04-23
- 1-0123 3 130 3 33 3 Regular-shaped High vanadium high speed steel 342-5681 1PC 1 NEXUS-GDR 3 11079451 11.99 SGD
In stock
- 1-0123 4 130 3.4 39 3.4 Regular-shaped High vanadium high speed steel 342-5703 1PC 1 NEXUS-GDR 3.4 11079476 14.99 SGD
Shipped after 2018-04-23
- - - 120 10.4 87 10.4 Regular-shaped High vanadium high speed steel - 1PC 1 NEXUS-GDR 10.4 11079686 61.99 SGD
Shipped after 2018-04-25
- - - 120 10.5 87 10.5 Regular-shaped High vanadium high speed steel - 1PC 1 NEXUS-GDR 10.5 11079695 54.99 SGD
Shipped after 2018-04-23
- 1-0123 6 120 4.5 47 4.5 Regular-shaped High vanadium high speed steel 342-5746 1PC 1 NEXUS-GDR 4.5 11079521 18.99 SGD
Shipped after 2018-04-23
- 1-0123 6 120 5 52 5 Regular-shaped High vanadium high speed steel 342-5754 1PC 1 NEXUS-GDR 5 11079537 19.99 SGD
In stock
- - 8 120 7 69 7 Regular-shaped High vanadium high speed steel - 1PC 1 NEXUS-GDR 7 11079607 28.99 SGD
Shipped after 2018-04-23
- - 6 120 4.3 47 4.3 Regular-shaped High vanadium high speed steel - 1PC 1 NEXUS-GDR 4.3 11079512 20.99 SGD
Shipped after 2018-04-23
- - 6 120 5.1 52 5.1 Regular-shaped High vanadium high speed steel - 1PC 1 NEXUS-GDR 5.1 11079546 21.99 SGD
Shipped after 2018-04-23
- 1-0123 8 120 6.8 69 6.8 Regular-shaped High vanadium high speed steel 342-5771 1PC 1 NEXUS-GDR 6.8 11079582 33.99 SGD
Shipped after 2018-04-23
- - 6 120 5.2 52 5.2 Regular-shaped High vanadium high speed steel - 1PC 1 NEXUS-GDR 5.2 11079555 24.99 SGD
Shipped after 2018-04-23
- - 6 120 5.5 57 5.5 Regular-shaped High vanadium high speed steel - 1PC 1 NEXUS-GDR 5.5 11079564 23.99 SGD
Shipped after 2018-04-23
- 1-0123 6 120 6 57 6 Regular-shaped High vanadium high speed steel 342-5762 1PC 1 NEXUS-GDR 6 11079573 26.99 SGD
In stock
- - 8 120 6.9 69 6.9 Regular-shaped High vanadium high speed steel - 1PC 1 NEXUS-GDR 6.9 11079591 33.99 SGD
Shipped after 2018-04-23
- 1-0123 8 120 8 75 8 Regular-shaped High vanadium high speed steel 342-5789 1PC 1 NEXUS-GDR 8 11079616 35.99 SGD
Shipped after 2018-04-23
- - - 120 8.5 75 8.5 Regular-shaped High vanadium high speed steel - 1PC 1 NEXUS-GDR 8.5 11079625 38.99 SGD
Shipped after 2018-04-23
- - - 120 8.6 81 8.6 Regular-shaped High vanadium high speed steel - 1PC 1 NEXUS-GDR 8.6 11079634 38.99 SGD
Shipped after 2018-04-23
- - - 120 8.8 81 8.8 Regular-shaped High vanadium high speed steel - 1PC 1 NEXUS-GDR 8.8 11079643 46.99 SGD
Shipped after 2018-04-23
- - - 120 9 81 9 Regular-shaped High vanadium high speed steel - 1PC 1 NEXUS-GDR 9 11079652 39.99 SGD
Shipped after 2018-04-23
75 1-0123 4 130 4 43 4 Regular type High vanadium high-speed steel 342-5720 1PC 1 NEXUS-GDR 4 11079494 12.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products