Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Drag Ring

4.50 (2)
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
...see all>
Product Options
ADD TO CART
Manufactutrer Height (mm) Bottom Inner Diameter (mm) Main Compatible Vehicle Part No. Installation Method Upper Part Inside Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Manufactutrer Height (mm) Bottom Inner Diameter (mm) Main Compatible Vehicle Part No. Installation Method Upper Part Inside Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Isuzu 27.3 39.8 Elf 1-44380-153-0 Band 19.5 1PC 1 DC-2648 11084315 16.99 SGD
Shipped after 2018-06-25
Nisan 32 44.5 Condor 48572-Z9001 Caulking 21 1PC 1 DC-1646 11084306 8.99 SGD
Shipped after 2018-06-25
Mazda 31 37.8 Titan W782-32-279 Caulking 19 1PC 1 DC-1528 11084297 8.99 SGD
Shipped after 2018-06-25
Isuzu 32 33 Elf 8-97308753-0 Band 20 1PC 1 DC-1168 11084281 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bush change
4
From Japan
On 2014-01-20 19:07:56
I am satisfied as an item. Also, I would appreciate selling the rings to be fixed together.
This review is about item#11084281.
Replacement of deteriorated lower ball joint boots.
5
From Japan
On 2013-09-17 21:36:25
Replacement work is finished without particular problem. Durability is a future verification.
This review is about item#11084281.

Related Products